Festo 151689 KMEB-1-24-5-LED plug socket with cable | Graybar Store
     
Festo - KMEB-1-24-5-LED plug socket with cable - 151689
+ / - Hover over image to Zoom
Other Views

    KMEB-1-24-5-LED plug socket with cable

    Manufacturer: Festo
    Manufacturer #: 151689
    SKU: 25733115
    $37.96
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 151689
    • ECCN EAR99
    • Country of Origin BG - Bulgaria
    Product Overview:
    plug socket with cable KMEB-1-24-5-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Switching position indicator=LED, Mounting type=On solenoid valve with M2.5 central screw, Assembly position=Any, Product weight=230 g, Electrical connection=(* Plug socket angled, * Per DIN EN 175301-803, * Design C, * 3-pin)