Bussmann (Eaton) 15149-2 Pullout Fused Disconnect, 30A, 600V, Class J, 2-Pole | Graybar Store
     
Bussmann (Eaton) - Pullout Fused Disconnect, 30A, 600V, Class J, 2-Pole - 15149-2
+ / - Hover over image to Zoom
Other Views

    Pullout Fused Disconnect, 30A, 600V, Class J, 2-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15149-2
    SKU: 92060827
    $173.59
    Checking Pricing
         
    Additional Features:Power Rating 5 Hp, Short Circuit Rating 200 kA (RMS Symmetrical), Fuse Type Class J
    Amps:0 to 30A
    Standard:UL 98, CSA
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15149-2
    • UNSPSC 39121624
    • Additional Features Power Rating 5 Hp, Short Circuit Rating 200 kA (RMS Symmetrical), Fuse Type Class J
    • Amps 0 to 30A
    • Voltage Rating 600 V AC
    • Standard UL 98, CSA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 600V Class J 2 Pole UL 1429, Pullout Fused Disconnect
    30A 600V Class J 2 Pole UL 1429, Pullout Fused Disconnect