ABB (Thomas and Betts) 15109-100 Non-Metallic Liquidtight Conduit, PVC, 1-1/4 in., 100 L ft, Carlon, 100 ft L | Graybar Store
     
ABB (Thomas and Betts) - Non-Metallic Liquidtight Conduit, PVC, 1-1/4 in., 100 L ft, Carlon, 100 ft L - 15109-100
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Liquidtight Conduit, PVC, 1-1/4 in., 100 L ft, Carlon, 100 ft L

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: 15109-100
    SKU: 92122642
    $881.32
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:100 ft.
    Trade Size (Inches):1-1/4
    Dimensions:26 x 26 x 9 in.
    Brand or Series:Carlon
    Color / Finish:Black
    Size (Inches):1-1/4
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # 15109-100
    • Dimensions 26 x 26 x 9 in.
    • UNSPSC 39131706
    • Brand or Series Carlon
    • Color / Finish Black
    • Length 100 ft.
    • Size (Inches) 1-1/4
    • Material PVC
    • Trade Size (Inches) 1-1/4
    • SKU Spec Sheet
      15109-100 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 Inch Black Non-metallic Conduit, 100 Foot Coil
    Non-conductive and non-corrosive;Resistant to oil, acid, ozone, and alkaline;Lightweight for easy handling, transportation and installation;Crush, abrasion and strain resistant;Provides superior wire protection;Robotics;Machine tools;Automatic/moving machinery;Control and Motor