Panduit BT4S-C0 15.10 L x 0.185 in. W Dome Top® Barb Ty UV Black Nylon Standard Cable Ties (100) | Graybar Store
     
Panduit - 15.10 L x 0.185 in. W Dome Top® Barb Ty UV Black Nylon Standard Cable Ties (100) - BT4S-C0
+ / - Hover over image to Zoom
Other Views

    15.10 L x 0.185 in. W Dome Top® Barb Ty UV Black Nylon Standard Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: BT4S-C0
    SKU: 94005350
    $56.68
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:15.10 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT4S-C0
    • Color UV Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00
    • Length 15.10 in.
    Product Overview:
    Dome Top® Barb Ty UV black nylon 15.10 L x 0.185 in. W plenum rated standard clamp ties with metal barb. Tensile strength 50 lb. Max. bundle diameter 4.00 in. Package of 100.
    • Dome-Top Head Features Unique Patented Design With Round, Smooth Edges
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • High Strength and Low Thread Force
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation (Light-Heavy Cross Section Ties Have a Straight Tip)
    • A Variety of Materials and Colors to Suit Your Application Needs