McGill Manufacturing 150CA Lamp Changer Head, Rubber Covered Fingers with Garter Springs, Angle Adjustment, Compatible with 15-100W Incandescent Lamps | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
McGill Manufacturing - Lamp Changer Head, Rubber Covered Fingers with Garter Springs, Angle Adjustment, Compatible with 15-100W Incandescent Lamps - 150CA
+ / - Hover over image to Zoom
Other Views

    Lamp Changer Head, Rubber Covered Fingers with Garter Springs, Angle Adjustment, Compatible with 15-100W Incandescent Lamps

    Manufacturer: McGill Manufacturing
    Manufacturer #: 150CA
    SKU: 88167947
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Use With:15-100W A15, A17, A19, G16-1/2 and G18-1/2 Incandescent Lamps
    Additional Features:Angle Adjustment
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 150CA
    • UNSPSC 39111800
    • Additional Features Angle Adjustment
    • Use With 15-100W A15, A17, A19, G16-1/2 and G18-1/2 Incandescent Lamps
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    McGill™ Incandescent Lamp Changer Head With Angle Adjustment, A15-A19