Edwards Signaling 1509-AQN5 Hardware, 4-1/2 x 2-3/4 x 7/32 in, 24 V, 120 V | Graybar Store
     
Edwards Signaling - Hardware, 4-1/2 x 2-3/4 x 7/32 in, 24 V, 120 V - 1509-AQN5
+ / - Hover over image to Zoom
Other Views

    Hardware, 4-1/2 x 2-3/4 x 7/32 in, 24 V, 120 V

    Manufacturer: Edwards Signaling
    Manufacturer #: 1509-AQN5
    SKU: 22086007
    $94.45
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Hardware Included
    Size:4-1/2 x 2-3/4 x 7/32 in
    Voltage (Volts):24, 120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 1509-AQN5
    • Size 4-1/2 x 2-3/4 x 7/32 in
    • Voltage (Volts) 24, 120
    • UNSPSC 39121327
    • Additional Features Mounting Hardware Included
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hardware, Mounting Hardware Included, 4-1/2 x 2-3/4 x 7/32 in, 120 V ac, 24 V ac/dc