Phoenix Contact 1508365 BUS System Connector, Screw Connection, Shielded, 5-Position, Socket Straight M12, A-Coded, Cable Diameter 6.5mm to 8.5mm | Graybar Store
     
Phoenix Contact - BUS System Connector, Screw Connection, Shielded, 5-Position, Socket Straight M12, A-Coded, Cable Diameter 6.5mm to 8.5mm - 1508365
+ / - Hover over image to Zoom
Other Views

    BUS System Connector, Screw Connection, Shielded, 5-Position, Socket Straight M12, A-Coded, Cable Diameter 6.5mm to 8.5mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 1508365
    SKU: 25112532
    $44.61
    Checking Pricing
         
    Quick Order:Y
    Torque (Inch per Pound):0.4 Nm (M12 knurl)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1508365
    • UNSPSC 39121413
    • Torque (Inch per Pound) 0.4 Nm (M12 knurl)
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Bus system connector, 5-position, shielded, Socket straight M12, A-coded, Screw connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 6.5 mm ... 8.5 mm