Edwards Signaling 1508-AQN5 Door Holder Surface Mount, 24/120 VAC | Graybar Store
Edwards Signaling - Door Holder Surface Mount, 24/120 VAC - 1508-AQN5
+ / - Hover over image to Zoom
Other Views

    Door Holder Surface Mount, 24/120 VAC

    Manufacturer: Edwards Signaling
    Manufacturer #: 1508-AQN5
    SKU: 22086006
    Checking Pricing
    Dimensions:Surface Mount
    Voltage (Volts):24V AC/DC or 120V AC
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 1508-AQN5
    • Dimensions Surface Mount
    • Voltage (Volts) 24V AC/DC or 120V AC
    • UNSPSC 46171500
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Door Holder, Surface, Wall Mount - 24Vac/24Vdc/120Vac
    CHUBB EDWARDS 1508-AQN5 Door Holder, 1500 Series Electromagnetic, Mounting: Surface Wall, Length: 2-3/4 IN, Die-Cast Metal, 24 VAC, 24 VDC/120 VAC, 0.015 AMP, Powder Epoxy Aluminum, Height: 4-1/2 IN, Width: 2-7/16 IN, C/US UL Listed, CSFM Listed, FM Approved, For Stairwell Doors, Room Doors, Long Corridors, Schools-Exit Door, Offices, Nursing Homes And Public Buildings