Engineered Products 15055 Vaporproof Fixture, Incandescent, Clear, Brass (Screw Shell), Polycarbonate (Globe), Porcelain (Socket), 60W | Graybar Store
     
Engineered Products - Vaporproof Fixture, Incandescent, Clear, Brass (Screw Shell), Polycarbonate (Globe), Porcelain (Socket), 60W - 15055
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Incandescent, Clear, Brass (Screw Shell), Polycarbonate (Globe), Porcelain (Socket), 60W

    Manufacturer: Engineered Products
    Manufacturer #: 15055
    SKU: 25700590
    $21.51
    Checking Pricing
         
    Quick Order:Y
    Housing Color:Clear
    Material:Brass (Screw Shell), Polycarbonate (Globe), Porcelain (Socket)
    Wattage:60 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15055
    • Housing Color Clear
    • Lamp Type Incandescent
    • Wattage 60 W
    • Material Brass (Screw Shell), Polycarbonate (Globe), Porcelain (Socket)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Utility Lighting Ceiling Mount Luminaires
    UL Listed File #: E182610;Suitable for damp locations ONLY;Meets the requirements of the 2017 National Electrical Code: Articles 314.16(A)(2), 314.17(C), 410.10(A) and 547.5(C)(1) and (2);Includes porcelain E26 lamp sockeet with corrosion resistant nickel-plated brass screw shell;Ideal for Swine and Poultry Confinement Buildings;High impact, corrosion resistant, compression molded luminaire base;Standard and Tempered Glass Globes rated for A Series incandescent lamp (150-watt maximum).Polycarbonate and Acrylic Prismatic Globes rated for A Series incandescent lamp (60-watt maximum);All Incandescent Ceiling Mount Luminaires are supplied with neoprene gasket, corrosion protected screws and rubber washer. Wired with 194°F (90°C) minimum supply wires (THHN)