Edwards Signaling 1504-AQN5 Electromagnetic Door Holder Flush Wall Mount | Graybar Store
     
Edwards Signaling - Electromagnetic Door Holder Flush Wall Mount - 1504-AQN5
+ / - Hover over image to Zoom
Other Views

    Electromagnetic Door Holder Flush Wall Mount

    Manufacturer: Edwards Signaling
    Manufacturer #: 1504-AQN5
    SKU: 22085986
    $91.25
    Checking Pricing
         
    Dimensions:Flush Mount
    Voltage (Volts):24V AC/DC or 120V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 1504-AQN5
    • Dimensions Flush Mount
    • Voltage (Volts) 24V AC/DC or 120V AC
    • UNSPSC 46171500
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Door Holder, Flush, Wall Mount - 24Vac/24Vdc/120Vac
    Door Holder, Flush, Wall Mount - 24Vac/24Vdc/120Vac