Phoenix Contact 1501265 1501265 | Graybar Store
     
Phoenix Contact - 1501265 - 1501265
+ / - Hover over image to Zoom
Other Views

    1501265

    Manufacturer: Phoenix Contact
    Manufacturer #: 1501265
    SKU: 22084064
    $23.07
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    Voltage Rating:30 V
    Temp. Rating:-40 to 85 â°C
    Connections:M8; Screw
    Diameter:3.5 to 5 mm
    Material:Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Brass (Knurl); Nitrile Rubber
    Alternate Manufacturer Part No.:SACC-M 8MS-4CON-M-SW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1501265
    • Connections M8; Screw
    • UNSPSC 39121413
    • Additional Features Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    • Alternate Manufacturer Part No. SACC-M 8MS-4CON-M-SW
    • Temp. Rating -40 to 85 â°C
    • Material Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Brass (Knurl); Nitrile Rubber
    • Voltage Rating 30 V
    • Diameter 3.5 to 5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    4-Position Straight Plug, Screw Connector, Connections: M8; Screw, Copper/Zinc Contact, Gold Contact Surface, Nickel-Plated Brass (Knurl); Nitrile Rubber (Sealing); Polyamide Contact Carrier, Temp. Rating: -40 to 85° C, 30V, Diameter: 3.5 to 5 mm.