Phoenix Contact 1501252 1501252 | Graybar Store
     
Phoenix Contact - 1501252 - 1501252
+ / - Hover over image to Zoom
Other Views

    1501252

    Manufacturer: Phoenix Contact
    Manufacturer #: 1501252
    SKU: 22084059
    $21.27
    Checking Pricing
         
    Additional Features:Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    Voltage Rating:60 V
    Temp. Rating:-40 to 85 â°C
    Connections:M8; Screw
    Diameter:3.5 to 5 mm
    Material:Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Brass (Knurl); Nitrile Rubber
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1501252
    • Connections M8; Screw
    • UNSPSC 39121500
    • Additional Features Flexible: connectors for on-site assembly; Screw connection: proven connection technology for a large selection of
    • Temp. Rating -40 to 85 â°C
    • Material Copper/Zinc (Contact); Gold (Contact Surface); Nickel-Plated Brass (Knurl); Nitrile Rubber
    • Voltage Rating 60 V
    • Diameter 3.5 to 5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Sensor Connector, Type Connector, Male, Straight, 3 Position, Compatibility Sensor/Actuator.