Edwards Signaling 1501-AQN5 Door Holder Floor Mount, 24/120 VAC | Graybar Store
     
Edwards Signaling - Door Holder Floor Mount, 24/120 VAC - 1501-AQN5
+ / - Hover over image to Zoom
Other Views

    Door Holder Floor Mount, 24/120 VAC

    Manufacturer: Edwards Signaling
    Manufacturer #: 1501-AQN5
    SKU: 22086002
    $115.69
    Checking Pricing
         
    Dimensions:Floor Mount
    Voltage (Volts):24V AC/DC or 120V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 1501-AQN5
    • Dimensions Floor Mount
    • Voltage (Volts) 24V AC/DC or 120V AC
    • UNSPSC 46171600
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Door Holder, Single, Floor Mount - 24Vac/24Vdc/120Vac
    CHUBB EDWARDS 1501-AQN5 Single Door Holder, 1500 Series Electromagnetic, Mounting: Floor, Length: 4-13/16 IN, Die-Cast Metal, 24 VAC, 24 VDC/120 VAC, 0.015 AMP, Powder Epoxy Aluminum, Height: 3-1/4 IN, Width: 4-1/2 IN, C/US UL Listed, CSFM Listed, FM Approved, For Stairwell Doors, Room Doors, Long Corridors, Schools-Exit Door, Offices, Nursing Homes And Public Buildings