Engineered Products 15005 Vaporproof Fixture, Clear, Hub Size 1/2 to 3/4 in., Polycarbonate (Globe), Ceiling Mount | Graybar Store
     
Engineered Products - Vaporproof Fixture, Clear, Hub Size 1/2 to 3/4 in., Polycarbonate (Globe), Ceiling Mount - 15005
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Clear, Hub Size 1/2 to 3/4 in., Polycarbonate (Globe), Ceiling Mount

    Manufacturer: Engineered Products
    Manufacturer #: 15005
    SKU: 25700874
    $28.08
    Checking Pricing
         
    Quick Order:Y
    Additional Features:All Incandescent Ceiling Mount Luminaires are supplied with neoprene gasket, corrosion resistant screws and rubber washer. Wired with 194°F (90°C) minimum supply wires (THHN)
    Housing Color:Clear
    Hub Size (Inches):1/2 to 3/4
    Material:Polycarbonate (Globe)
    Mounting Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15005
    • Housing Color Clear
    • Additional Features All Incandescent Ceiling Mount Luminaires are supplied with neoprene gasket, corrosion resistant screws and rubber washer. Wired with 194°F (90°C) minimum supply wires (THHN)
    • Hub Size (Inches) 1/2 to 3/4
    • Mounting Type Ceiling Mount
    • Material Polycarbonate (Globe)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ceiling Mount Luminaire with Junction Box