Engineered Products 15000 15000 Series Utility Light, Ceiling Mount, Includes 12 cu. in. Junction Box, 1/2 and 3/4 in. Knockouts, Standard Glass Globe | Graybar Store
     
Engineered Products - 15000 Series Utility Light, Ceiling Mount, Includes 12 cu. in. Junction Box, 1/2 and 3/4 in. Knockouts, Standard Glass Globe - 15000
+ / - Hover over image to Zoom
Other Views

    15000 Series Utility Light, Ceiling Mount, Includes 12 cu. in. Junction Box, 1/2 and 3/4 in. Knockouts, Standard Glass Globe

    Manufacturer: Engineered Products
    Manufacturer #: 15000
    SKU: 96055103
    $24.73
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15000
    • UNSPSC 39111600
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EPCO, Ceiling Mount Light Fixture, Damp Location, Wattage: 150 WTT, Lamp Type: Incandescent,Compact Fluorescent,LED, Number Of Lamps: 1, Material: Phenolic (Junction Box),Glass (Globe), Mounting: Ceiling Mount, Height: 9.875 IN, Compatibility: 150 WTT A21 Incandescent,Compact Fluorescent,LED, Knockout Size: 1/2,3/4 IN, Includes: Cork Mounting Gasket,Corrosion Protected Screws,Rubber Washer