Salisbury 1500 Class 2 Rubber Insulated Blanket, 36 x 36 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Salisbury - Class 2 Rubber Insulated Blanket, 36 x 36 - 1500
+ / - Hover over image to Zoom
Other Views

    Class 2 Rubber Insulated Blanket, 36 x 36

    Manufacturer: Salisbury
    Manufacturer #: 1500
    SKU: 88231787
    $199.72
    Checking Pricing
         
    Brand or Series:Salisbury
    Color:Black
    Size:36x36in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 1500
    • Color Black
    • Size 36x36in.
    • Application electrical protection
    • Brand or Series Salisbury
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2, Type II blanket, 36x36, black, 28 eyelets