Edwards Signaling 150-G5 Hardware, 1-5/8 x 4-7/8 x 1-9/16 in, 24 V | Graybar Store
     
Edwards Signaling - Hardware, 1-5/8 x 4-7/8 x 1-9/16 in, 24 V - 150-G5
+ / - Hover over image to Zoom
Other Views

    Hardware, 1-5/8 x 4-7/8 x 1-9/16 in, 24 V

    Manufacturer: Edwards Signaling
    Manufacturer #: 150-G5
    SKU: 88085831
    $171.34
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Easy to Install, Fits Left and Right Hand Doors, For Use in Hollow Metal Jamb
    Size:1-5/8 x 4-7/8 x 1-9/16 in
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 150-G5
    • Size 1-5/8 x 4-7/8 x 1-9/16 in
    • Voltage (Volts) 24
    • UNSPSC 30171512
    • Additional Features Easy to Install, Fits Left and Right Hand Doors, For Use in Hollow Metal Jamb
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hardware, Easy to Install, Fits Left and Right Hand Doors, For Use in Hollow Metal Jamb, 1-5/8 x 4-7/8 x 1-9/16 in, 24 V ac