Klein Tools 53001 Regular-Point Drill-Bit Set, 15 pc. | Graybar Store
Klein Tools - Regular-Point Drill-Bit Set, 15 pc. - 53001
+ / - Hover over image to Zoom
Other Views

    Regular-Point Drill-Bit Set, 15 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 53001
    SKU: 88153135
    $117.92
    Checking Pricing
         
    No. of Pieces:15 Pc.
    Kit Includes:1/16 to 1/2 in. by 32nds
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53001
    • Application General Purpose
    • Type Drill Bit Set
    • UNSPSC 20111614
    • Finish Black Oxide Finish
    Product Overview:
    Regular-point drill bit set has general purpose, high speed bits for reliable performance in a wide range of materials. Regular-point drill bit set includes (15) drill bits 1/16 thru 1/2 Inch by 32nds in a hinged metal box.
    Regular-Point Drill-Bit Set
    • 1/16 Inch Drill Bit
    • 3/32 Inch Drill Bit
    • 1/8 Inch Drill Bit
    • 5/32 Inch Drill Bit
    • 3/16 Inch Drill Bit
    • 7/32 Inch Drill Bit
    • 1/4 Inch Drill Bit
    • 9/32 Inch Drill Bit
    • 5/16 Inch Drill Bit
    • 11/32 Inch Drill Bit
    • 3/8 Inch Drill Bit
    • 13/32 Inch Drill Bit
    • 7/16 Inch Drill Bit
    • 15/32 Inch Drill Bit
    • 1/2 Inch Drill Bit


    Regular-Point Drill Bit Set Benefits and Features
    • Hinged metal box with two stand-up bit holders
    • General-purpose, high-speed bits for reliable performance in a wide range of materials
    • Standard jobber length
    • Black-oxide finish reduces chip welding
    • Lightly roughened surface has higher lubricity for easier chip flow