Panduit HLM-15R10 15 ft. L x 0.33 in. W White Miniature Tak Ty® Continuous Roll Hook and Loop Cable Ties | Graybar Store
     
Panduit - 15 ft. L x 0.33 in. W White Miniature Tak Ty® Continuous Roll Hook and Loop Cable Ties - HLM-15R10
+ / - Hover over image to Zoom
Other Views

    15 ft. L x 0.33 in. W White Miniature Tak Ty® Continuous Roll Hook and Loop Cable Ties

    Manufacturer: Panduit
    Manufacturer #: HLM-15R10
    SKU: 99869837
    $15.69
    Checking Pricing
         
    Color:White
    Packaging:1
    Length:15 ft. L
    Bundle Diameter (Inches):Cut to Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HLM-15R10
    • Color White
    • UNSPSC 39121703
    • Bundle Diameter (Inches) Cut to Length
    • Length 15 ft. L
    Product Overview:
    Tak Ty® white 15 ft. L x 0.33 in. W hook and loop continuous roll cable ties. Tensile strength 40 lb. Cut to desired length.
    • Soft premium material is safe to use on high performance cabling protecting against over-tensioning
    • Adjustable, releasable and re-usable multiple times - ideal for applications requiring frequent moves, adds or changes
    • Operating temperature range 0°F to 220°F (-18°C to 104°C)
    • Minimum 2 inch overlap required to achieve loop tensile rating