Molex 14W47-Y-IN Watertite In-Line GFCI Molded Y Cordset, 15A, 125V, 2P3W, NEMA 5-15, 3 ft. SJOW Cord (12/3) | Graybar Store
     
Molex - Watertite In-Line GFCI Molded Y Cordset, 15A, 125V, 2P3W, NEMA 5-15, 3 ft. SJOW Cord (12/3) - 14W47-Y-IN
+ / - Hover over image to Zoom
Other Views

    Watertite In-Line GFCI Molded Y Cordset, 15A, 125V, 2P3W, NEMA 5-15, 3 ft. SJOW Cord (12/3)

    Manufacturer: Molex
    Manufacturer #: 14W47-Y-IN
    SKU: 25694195
    $239.02
    Checking Pricing
         
    Amperage Rating:15.0A
    Voltage Rating:125V
    Number of Poles:2-pole/3-wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 14W47-Y-IN
    • Type Molded Y Cordset
    • UNSPSC 39121402
    • Amperage Rating 15.0A
    • Voltage Rating 125V
    • SKU Spec Sheet
      14W47-Y-IN Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-pole/3-wire
    Product Overview:
    Watertite In-Line GFCI Molded Y Cordset, 15A, 125V, 2P3W, NEMA 5-15, 3 ft. SJOW Cord (12/3)