Thomas and Betts 14RBD-18277 Nylon Fully Insulated Female Disconnect | Graybar Store
     
Thomas and Betts - Nylon Fully Insulated Female Disconnect - 14RBD-18277
+ / - Hover over image to Zoom
Other Views

    Nylon Fully Insulated Female Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: 14RBD-18277
    SKU: 88263450
    $106.89
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 14RBD-18277
    • Color Blue
    • UNSPSC 39121447
    • Insulation Material Nylon
    Product Overview:
    Nylon Fully Insulated Female Disconnect, Length .89 Inches, Width .30 Inches, Maximum Insulation .170, Tab Size .187x.020 Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated