Thomas and Betts 14RB-8FX Sta-Kon® Expanded Vinyl-Insulated Fork Terminal, Blue | Graybar Store
     
Thomas and Betts - Sta-Kon® Expanded Vinyl-Insulated Fork Terminal, Blue - 14RB-8FX
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Expanded Vinyl-Insulated Fork Terminal, Blue

    Manufacturer: Thomas and Betts
    Manufacturer #: 14RB-8FX
    SKU: 88263439
    $98.82
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:18-14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 14RB-8FX
    • Color Blue
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Expanded Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .200, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated