L. H. Dottie 14H334 Hi-Low Thread Hex Head Slotted 1/4 x 3-3/4 in. Concrete Anchor | Graybar Store
     
L. H. Dottie - Hi-Low Thread Hex Head Slotted 1/4 x 3-3/4 in. Concrete Anchor - 14H334
+ / - Hover over image to Zoom
Other Views

    Hi-Low Thread Hex Head Slotted 1/4 x 3-3/4 in. Concrete Anchor

    Manufacturer: L. H. Dottie
    Manufacturer #: 14H334
    SKU: 25694640
    $1.02
    Checking Pricing
         
    Size:1/4 Inch
    Length:3-3/4 in. L
    Screw Type:Slotted
    Anchor Type:Hex Head Slotted Concrete Anchor
    Kit Includes:Drill
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 14H334
    • Size 1/4 Inch
    • UNSPSC 31162101
    • Kit Includes Drill
    • Length 3-3/4 in. L
    • Screw Type Slotted
    • Anchor Type Hex Head Slotted Concrete Anchor
    • ECCN EAR99
    Product Overview:
    1/4 x 3-3/4 in. hex head slotted concrete anchor with hi-low thread and ceramic coated blue finish. Hex/Phillips bit size 5/16 in. Drill size 3/16 x 5-1/2 in. Includes drill bit.
    Dottie's concrete anchors are faster to install than most steel anchors, yet have significant load capacities. One tool drills the hole and sets the anchor without the need to remove from the drill chuck. They have the added advantage of close-to-edge fas