Thomas and Betts 149AL T&B® Conduit Locknut, Aluminum, Rigid/IMC Conduit, 3-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Conduit Locknut, Aluminum,  Rigid/IMC Conduit, 3-1/2 in. - 149AL
+ / - Hover over image to Zoom
Other Views

    T&B® Conduit Locknut, Aluminum, Rigid/IMC Conduit, 3-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 149AL
    SKU: 88263402
    $30.21
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:Hardened Steel, Malleable Iron, Copper-Free Aluminum Construction
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 149AL
    • Size 3-1/2 in.
    • UNSPSC 31161716
    • Additional Features Hardened Steel, Malleable Iron, Copper-Free Aluminum Construction
    • Materials Aluminum 3003
    Product Overview:
    Aluminum rigid/IMC locknut is 3-1/2 inch.