CommScope 1499925-2 SL110 Series Modular Jack, RJ45, category 6, HD, Unshielded, Without Dust Cover, Black | Graybar Store
     
CommScope - SL110 Series Modular Jack, RJ45, category 6, HD, Unshielded, Without Dust Cover, Black - 1499925-2
+ / - Hover over image to Zoom
Other Views

    SL110 Series Modular Jack, RJ45, category 6, HD, Unshielded, Without Dust Cover, Black

    Manufacturer: CommScope
    Manufacturer #: 1499925-2
    SKU: 25836946
    $10.40
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Adapter Housing Color:Black
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1499925-2
    • Color Black
    • Adapter Housing Color Black
    • Flammability Rating UL94 V-0
    • Wiring Configuration T568A/B
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6, UL 94 V-0, T568A/B, Black, 1 per Package