CommScope 1499119-5 NETCONNECT®, Undercarpet Copper Cable, Unshielded Cable, 24 AWG, 8 Conductor, Copper, 100 ft L | Graybar Store
     
CommScope - NETCONNECT®, Undercarpet Copper Cable, Unshielded Cable, 24 AWG, 8 Conductor, Copper, 100 ft L - 1499119-5
+ / - Hover over image to Zoom
Other Views

    NETCONNECT®, Undercarpet Copper Cable, Unshielded Cable, 24 AWG, 8 Conductor, Copper, 100 ft L

    Manufacturer: CommScope
    Manufacturer #: 1499119-5
    SKU: 25398711
    $1.88
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:24 AWG
    No. of Conductors:8
    Length:100 ft.
    Conductor Material:Copper
    Brand or Series:NETCONNECT®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1499119-5
    • No. of Conductors 8
    • Type Undercarpet Copper Cable
    • UNSPSC 26121600
    • Brand or Series NETCONNECT®
    • Conductor Material Copper
    • Conductor Size 24 AWG
    • Length 100 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NETCONNECT®, Unshielded Cable, Undercarpet Copper Cable, 24 AWG, 8, 100 ft, Copper