CRC Industries 14970 Citrus Degreaser Muo, 20 oz. | Graybar Store
     
CRC Industries - Citrus Degreaser Muo, 20 oz. - 14970
+ / - Hover over image to Zoom
Other Views

    Citrus Degreaser Muo, 20 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 14970
    SKU: 25412936
    $19.56
    Checking Pricing
         
    Flame Retardant:Flammable
    Size:20 Ounce Aerosol
    Color:Clear
    Additional Features:May Harm Sensitive Plastics
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14970
    • Color Clear
    • Size 20 Ounce Aerosol
    • Application Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, and compressors
    • Additional Features May Harm Sensitive Plastics
    • Flame Retardant Flammable
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    A unique d-Limonene and petroleum blended heavy duty degreaser that is extremely effective for dissolving and removing grease, oil, lubricants and contaminants without requiring water wash off and without leaving a residue. Use caution on plastics and pa