Chatsworth 14831-E03 Global Vertical Cabling Section, 6 in. W x 13.5 in. D, Glacier White | Graybar Store
     
Chatsworth - Global Vertical Cabling Section, 6 in. W x 13.5 in. D, Glacier White - 14831-E03
+ / - Hover over image to Zoom
Other Views

    Global Vertical Cabling Section, 6 in. W x 13.5 in. D, Glacier White

    Manufacturer: Chatsworth
    Manufacturer #: 14831-E03
    SKU: 25887201
    $512.93
    Checking Pricing
         
    Quick Order:Y
    Color:Glacier White
    Depth:13.5 in.
    Height:84 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 14831-E03
    • Color Glacier White
    • Mounting Style Vertical Mount
    • Type Vertical Cable Manager
    • Depth 13.5 in.
    • Height 84 in.
    • Width 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Global Vertical Cabling Section is an adaptable vertical cable solution with a unique, two-piece design. Snap-on, hinged door/cover hides cable for a finished appearance and allows quick access to cable for making changes.