Protective Industrial Products 148-6000/11 Glove, Natural, 100% Goatskin Leather, Rubber Insulating Glove, 11, Gauntlet Cuff | Graybar Store
     
Protective Industrial Products - Glove, Natural, 100% Goatskin Leather, Rubber Insulating Glove, 11, Gauntlet Cuff - 148-6000/11
+ / - Hover over image to Zoom
Other Views

    Glove, Natural, 100% Goatskin Leather, Rubber Insulating Glove, 11, Gauntlet Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 148-6000/11
    SKU: 25465572
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Glove Material Type:100% Goatskin Leather
    Size:11
    Style:Gauntlet Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 148-6000/11
    • Color Natural
    • Size 11
    • Style Gauntlet Cuff
    • Application Mechanical Protection
    • Glove Material Type 100% Goatskin Leather
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Top Grain Goatskin Leather Protector for Novax® Gloves - Gauntlet Cuff
    Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability;Top Grain leather is smooth, provides durability and dexterity;Split leather gauntlet cuff for added forearm protection and allows for fast removal;Straight thumb increases comfort in closed-fisted work;Nylon strap with buckle for a secure, personal fit;Color coded hems for easy size identification