Protective Industrial Products 148-1000/11 Glove, Natural, 100% Goatskin Leather, Rubber Insulating Glove, 11, Slip-On Cuff | Graybar Store
     
Protective Industrial Products - Glove, Natural, 100% Goatskin Leather, Rubber Insulating Glove, 11, Slip-On Cuff - 148-1000/11
+ / - Hover over image to Zoom
Other Views

    Glove, Natural, 100% Goatskin Leather, Rubber Insulating Glove, 11, Slip-On Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 148-1000/11
    SKU: 25465547
    $21.90
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Glove Material Type:100% Goatskin Leather
    Size:11
    Style:Slip-On Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 148-1000/11
    • Color Natural
    • Size 11
    • Style Slip-On Cuff
    • Application Mechanical Protection
    • Glove Material Type 100% Goatskin Leather
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Top Grain Goatskin Leather Protector for Novax® Gloves - Driver's Style
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity;Top Grain leather is smooth, provides durability and dexterity;Drivers gloves feature slip-on styling to provide good fit and comfort;Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability;Fourchettes between the fingers enhance the natural contour of the glove for a better fit;Elastic closure sewn inside glove for safety and comfort;Color coded hems for easy size identification