CommScope 1479594-2 ETHERSEAL® Faceplate, Stainless Steel, 1-Gang, 2-Port, with gasket | Graybar Store
     
CommScope - ETHERSEAL® Faceplate, Stainless Steel, 1-Gang, 2-Port, with gasket - 1479594-2
+ / - Hover over image to Zoom
Other Views

    ETHERSEAL® Faceplate, Stainless Steel, 1-Gang, 2-Port, with gasket

    Manufacturer: CommScope
    Manufacturer #: 1479594-2
    SKU: 25100137
    $10.47
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Bracket Size:One Gang
    Jack Type:Etherseal Jack
    Use With:Single Wall Box Installation Kit
    Part Number:1479594-2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1479594-2
    • Bracket Size One Gang
    • Jack Type Etherseal Jack
    • Part Number 1479594-2
    • Type Faceplate Kit
    • No. of Ports 2
    • UNSPSC 43191600
    • Made Of Stainless Steel
    • Use With Single Wall Box Installation Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Stainless Steel, 2 Port, One Gang Bracket, Etherseal Jack