CommScope 1479486-1 SL Series Faceplate, Double Gang, Double-Sided, Alpine Light Almond | Graybar Store
     
CommScope - SL Series Faceplate, Double Gang, Double-Sided, Alpine Light Almond - 1479486-1
+ / - Hover over image to Zoom
Other Views

    SL Series Faceplate, Double Gang, Double-Sided, Alpine Light Almond

    Manufacturer: CommScope
    Manufacturer #: 1479486-1
    SKU: 25046524
    $3.73
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Almond
    Dimensions (Inches):4.54 x 4.49 x 0.675
    Bracket Size:Two Gang
    Labels:Yes
    Use With:SL Series Module
    Part Number:1479486-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1479486-1
    • Bracket Size Two Gang
    • Color Almond
    • Part Number 1479486-1
    • Type Faceplate Kit
    • No. of Ports 2
    • UNSPSC 43191600
    • Dimensions (Inches) 4.54 x 4.49 x 0.675
    • Labels Yes
    • Made Of Polycarbonate Molding Compound (Faceplate, Label Cover), Steel
    • Use With SL Series Module
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Polycarbonate Molding Compound (Faceplate, Label Cover), Steel, 2 Port, Almond, 4.54 x 4.49 x 0.675 in.