CommScope 1479152-1 Faceplate Kit, phone, 1-Port, Light Almond | Graybar Store
     
CommScope - Faceplate Kit, phone, 1-Port, Light Almond - 1479152-1
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, phone, 1-Port, Light Almond

    Manufacturer: CommScope
    Manufacturer #: 1479152-1
    SKU: 22079097
    $7.72
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Almond
    Packaging:1 per Package
    Bracket Size:One Gang
    Labels:No
    Jack Type:SL Series Modular Jack
    Use With:110Connect or SL Series Modular Jack
    Part Number:1479152-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1479152-1
    • Bracket Size One Gang
    • Color Almond
    • Jack Type SL Series Modular Jack
    • Part Number 1479152-1
    • Type Faceplate Kit
    • No. of Ports 1
    • UNSPSC 43191600
    • Labels No
    • Made Of ABS Molding Compound
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With 110Connect or SL Series Modular Jack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, ABS Molding Compound, Flush Mount, 1 Port, Almond, 1 per Package, One Gang Bracket, No, SL Series Modular Jack