Protective Industrial Products 147-SK-00/9 KIT Glove, Orange, Rubber, Rubber Insulating Glove Kit, 9, Rolled Cuff | Graybar Store
     
Protective Industrial Products - Glove, Orange, Rubber, Rubber Insulating Glove Kit, 9, Rolled Cuff - 147-SK-00/9 KIT
+ / - Hover over image to Zoom
Other Views

    Glove, Orange, Rubber, Rubber Insulating Glove Kit, 9, Rolled Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 147-SK-00/9 KIT
    SKU: 25802842
    $111.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Orange
    Glove Material Type:Rubber
    Size:9
    Style:Rolled Cuff
    Glove Type:Rubber Insulating Glove Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 147-SK-00/9 KIT
    • Color Orange
    • Size 9
    • Style Rolled Cuff
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove Kit
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    NOVAX® Class 00 Electrical Safety Kit