Philips Lighting PL-S 13W/827/2P/ALTO 10PK Compact Fluorescent Lamp, PL-S Short, 2-Pin (GX23) Base, 13W, 2700K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-S Short, 2-Pin (GX23) Base, 13W, 2700K - PL-S 13W/827/2P/ALTO 10PK
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-S Short, 2-Pin (GX23) Base, 13W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-S 13W/827/2P/ALTO 10PK
    SKU: 25857075
    $3.93
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    Initial Lumens:825
    Rated Life (Hour):10000
    Wattage:13
    Packaging:1 Per Pack
    Alternate Manufacturer Part No.:146811
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-S 13W/827/2P/ALTO 10PK
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 146811
    • Base Type 2-Pin (GX23) Base
    • Bulb Shape PL-S Short
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 825
    • Rated Life (Hour) 10000
    • Wattage 13
    • Packaging 1 Per Pack
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Lamps, Fluorescent, Compact, Lamp Type: PL-S 13W/827/2P/ALTO, Watts: 13, Color Rendering Index: 82, Base: GX23 , Life Average Rated: 10000 Hour, Light Output: 825 Lumens