Phoenix Contact 1460048 Connector Hood, Standard, Top Entry, 10 | Graybar Store
     
Phoenix Contact - Connector Hood, Standard, Top Entry, 10 - 1460048
+ / - Hover over image to Zoom
Other Views

    Connector Hood, Standard, Top Entry, 10

    Manufacturer: Phoenix Contact
    Manufacturer #: 1460048
    SKU: 25783925
    $35.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Housing Type:Top Entry
    No. of Contacts:10
    Alternate Manufacturer Part No.:HC-B 10-TFL-H-01PG21G
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1460048
    • Type Standard
    • Alternate Manufacturer Part No. HC-B 10-TFL-H-01PG21G
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Contacts 10
    • Housing Type Top Entry
    Product Overview:
    Connector Hood, Standard, Top Entry, 10