Crouse Hinds (Eaton) 1458US American Made Set Screw Connector, Malleable Iron, Insulated, EMT Conduit, 3-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - American Made Set Screw Connector, Malleable Iron, Insulated, EMT Conduit, 3-1/2 in. - 1458US
+ / - Hover over image to Zoom
Other Views

    American Made Set Screw Connector, Malleable Iron, Insulated, EMT Conduit, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1458US
    SKU: 25257131
    $163.08
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:Concrete Tight, Weight 250 Lb per 100
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1458US
    • Size 3-1/2 in.
    • UNSPSC 39121434
    • Additional Features Concrete Tight, Weight 250 Lb per 100
    • Connection Type Set-Screw
    • Country of Origin US - USA
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Standard UL, CUL
    • SKU Spec Sheet
      1458US Spec Sheet
    • ECCN EAR99
    Product Overview:
    Malleable iron set-screw connector for 3-1/2 inch EMT. Connector is made in the USA.