Lenox 1455707A1216 Lenox Drill Bit, 3/4 x 7-1/2 in. | Graybar Store
     
Lenox - Lenox Drill Bit, 3/4 x 7-1/2 in. - 1455707A1216
+ / - Hover over image to Zoom
Other Views

    Lenox Drill Bit, 3/4 x 7-1/2 in.

    Manufacturer: Lenox
    Manufacturer #: 1455707A1216
    SKU: 25217431
    $26.82
    Checking Pricing
         
    Chuck Size:1/2 in.
    No. of Steps:1
    Packaging:Plastic Tube
    Point Type:Bi-Metal Parabolic Tip
    Shank Length (Inches):7-1/2 in.
    Size:3/4 in.
    Tip Style:Bi-Metal Parabolic Tip
    Length:7-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1455707A1216
    • Size 3/4 in.
    • Type Ship Auger Bits
    • UNSPSC 27111509
    • Brand Lenox
    • Chuck Size 1/2 in.
    • Finish Bi-Metal Finish
    • Length 7-1/2 in.
    • Materials Ship Auger Bits
    • Point Type Bi-Metal Parabolic Tip
    • Shank Length (Inches) 7-1/2 in.
    • Tip Style Bi-Metal Parabolic Tip
    • For Use With Drill
    • Packaging Plastic Tube
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Auger Bits 07A1216 H7A 7 1/2X 3/4 Auger
    LENOX; Auger Bit; Ship; Overall Length: 7-1/2 IN; Bit Diameter: 3/4 IN; Shank Diameter: 1/2 IN; Twist Length: 4 IN; Material: Bi-Metal, High Speed Steel Cutting Edge, High Speed Steel Screw Tip