NSI Industries 14500X Cable Tie, 14.50 L x 0.187 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 50 lb., UV Black Nylon 6.6, Bulk | Graybar Store
     
NSI Industries - Cable Tie, 14.50 L x 0.187 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 50 lb., UV Black Nylon 6.6, Bulk - 14500X
+ / - Hover over image to Zoom
Other Views

    Cable Tie, 14.50 L x 0.187 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 50 lb., UV Black Nylon 6.6, Bulk

    Manufacturer: NSI Industries
    Manufacturer #: 14500X
    SKU: 25456024
    $0.52
    Checking Pricing
         
    Color:UV Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 14500X
    • Color UV Black
    • UNSPSC 39121703
    Product Overview:
    14.5" Black UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use. 50lb Strength- 1000 Count
    14.5" Black UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use. 50lb Strength- 1000 Count