NSI Industries 14500MH Mounting Head Cable Tie, 14.50 L x 0.187 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 50 lb, UV Black Nylon 6.6 | Graybar Store
     
NSI Industries - Mounting Head Cable Tie, 14.50 L x 0.187 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 50 lb, UV Black Nylon 6.6 - 14500MH
+ / - Hover over image to Zoom
Other Views

    Mounting Head Cable Tie, 14.50 L x 0.187 in. W, Max. Bundle Dia. 4.00 in., Tensile Strength 50 lb, UV Black Nylon 6.6

    Manufacturer: NSI Industries
    Manufacturer #: 14500MH
    SKU: 25456033
    $1.22
    Checking Pricing
         
    Color:UV Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 14500MH
    • Color UV Black
    • UNSPSC 39121703
    Product Overview:
    Cable Tie Black Mtg Head 14" 50lb 100
    Cable Tie Black Mtg Head 14" 50lb 100