Panduit PLT4S-M20 Pan Ty® Locking Cable Tie, Standard, Plenum Rated, 14.50 L x 0.19 in. W, Black Nylon (1000) | Graybar Store
     
Panduit - Pan Ty® Locking Cable Tie, Standard, Plenum Rated, 14.50 L x 0.19 in. W, Black Nylon (1000) - PLT4S-M20
+ / - Hover over image to Zoom
Other Views

    Pan Ty® Locking Cable Tie, Standard, Plenum Rated, 14.50 L x 0.19 in. W, Black Nylon (1000)

    Manufacturer: Panduit
    Manufacturer #: PLT4S-M20
    SKU: 92138587
    $338.37
    Checking Pricing
         
    Color:Black
    Packaging:1000
    Length:14.50 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT4S-M20
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00
    • Length 14.50 in.
    Product Overview:
    Pan Ty® black nylon 14.50 L x 0.19 in. W, plenum rated standard cable ties. Tensile strength 50 lb. Max. bundle diameter 4.00 in. Package of 1000.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC