L. H. Dottie DTM14B 14.50 L x 0.177 in. W UV Black Nylon Mounting Hole Cable Ties (100) | Graybar Store
     
L. H. Dottie - 14.50 L x 0.177 in. W UV Black Nylon Mounting Hole Cable Ties (100) - DTM14B
+ / - Hover over image to Zoom
Other Views

    14.50 L x 0.177 in. W UV Black Nylon Mounting Hole Cable Ties (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DTM14B
    SKU: 25511190
    $0.57
    Checking Pricing
         
    Color:UV Black
    Length:14.50 in.
    Packaging:100
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DTM14B
    • Color UV Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00
    • Length 14.50 in.
    • Materials Nylon 6.6
    • Packaging 100
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    UV black 6.6 nylon 14.50 L x 0.177 in. W mounting hole cable ties with No. 10 screw hole. Tensile strength 50 lb. Bundle diameter 4.00 in. Package of 100.