Panduit PLT4I-M0 Pan-Ty® Intermediate Cable Ties, Plenum Rated, 14.50 L x 0.145 in. W, UV Black Nylon | Graybar Store
     
Panduit - Pan-Ty® Intermediate Cable Ties, Plenum Rated, 14.50 L x 0.145 in. W, UV Black Nylon - PLT4I-M0
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Intermediate Cable Ties, Plenum Rated, 14.50 L x 0.145 in. W, UV Black Nylon

    Manufacturer: Panduit
    Manufacturer #: PLT4I-M0
    SKU: 88199696
    $388.60
    Checking Pricing
         
    Color:UV Black
    Packaging:1000
    Length:14-1/2 in.
    Bundle Diameter (Inches):4.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT4I-M0
    • Color UV Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.00
    • Length 14-1/2 in.
    • Materials Nylon
    • Packaging 1000
    • SKU Spec Sheet
      PLT4I-M0 Spec Sheet
    • ECCN EAR99
    • Country of Origin SG - Singapore
    Product Overview:
    Pan Ty® UV black nylon 14.50 L x 0.145 in. W plenum rated intermediate cable ties. Tensile strength 40 lb. Max. bundle diameter 4.00 in. Package of 1000.
    • Panduit One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • Variety of Materials and Colors Available For Indoor and Outdoor Use