3M 1438-XR/ID ID Near Surface Marker, General Purpose | Graybar Store
     
3M - ID Near Surface Marker, General Purpose - 1438-XR/ID
+ / - Hover over image to Zoom
Other Views

    ID Near Surface Marker, General Purpose

    Manufacturer: 3M
    Manufacturer #: 1438-XR/ID
    SKU: 25097476
    $22.49
    Checking Pricing
         
    Color:Purple
    Display Type:Marker
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1438-XR/ID
    • Color Purple
    • Type Programmable Buried Electronic Marker
    • UNSPSC 73171500
    • Display Type Marker
    • Materials HDPE
    • Temperature Rating -4 to 122°F
    • SKU Spec Sheet
      1438-XR/ID Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ID NEAR-SURFACE MARKER - GENERAL PURPOSE