CommScope 1435516-5 Fiber Optic Snap-In Adapter Pack, LC, 24-Fiber, OM3, Loaded | Graybar Store
     
CommScope - Fiber Optic Snap-In Adapter Pack, LC, 24-Fiber, OM3, Loaded - 1435516-5
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Snap-In Adapter Pack, LC, 24-Fiber, OM3, Loaded

    Manufacturer: CommScope
    Manufacturer #: 1435516-5
    SKU: 25187095
    $190.98
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Multimode (OM3/OM4)
    Color:Aqua
    No. of Ports:12
    Adapter Housing Color:Aqua
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1435516-5
    • Color Aqua
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223300
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Fiber Category Multimode (OM3/OM4)
    • Fiber Count 24
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 24, Multimode (OM3 / OM4), Aqua, 12, 1 per Package