3M 1433 EMS Near-Surface Marker, Power | Graybar Store
     
3M - EMS Near-Surface Marker, Power - 1433
+ / - Hover over image to Zoom
Other Views

    EMS Near-Surface Marker, Power

    Manufacturer: 3M
    Manufacturer #: 1433
    SKU: 89024506
    $14.87
    Checking Pricing
         
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1433
    • Color Red
    • Type Buried Electronic Marker
    • Materials HDPE
    • Temperature Rating -4 to 122°F
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    EMS NEAR-SURFACE MARKER - POWER