Leviton 1433 Dustguard Straight Blade Plug, Industrial Grade, 20A, 125V, Yellow | Graybar Store
     
Leviton - Dustguard Straight Blade Plug, Industrial Grade, 20A, 125V, Yellow - 1433
+ / - Hover over image to Zoom
Other Views

    Dustguard Straight Blade Plug, Industrial Grade, 20A, 125V, Yellow

    Manufacturer: Leviton
    Manufacturer #: 1433
    SKU: 88155926
    $21.29
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA 5-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406); UL Fed Spec WC-596 (File E13393); UL Listed (498)
    Wire Size:18 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1433
    • Color Yellow
    • UNSPSC 39121402
    • Materials TPV (Body)
    • NEMA Rating NEMA 5-20P
    • Wire Size 18 to 10 AWG
    • Standard NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406); UL Fed Spec WC-596 (File E13393); UL Listed (498)
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Dustguard Straight Blade Plug, Industrial Grade, 20A, 125V, Yellow