Vertiv 1430 Cable Cap without Air Valve, 3 in. | Graybar Store
     
Vertiv - Cable Cap without Air Valve, 3 in. - 1430
+ / - Hover over image to Zoom
Other Views

    Cable Cap without Air Valve, 3 in.

    Manufacturer: Vertiv
    Manufacturer #: 1430
    SKU: 88230216
    $10.02
    Checking Pricing
         
    Color:Black
    Height (Inches):3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # 1430
    • Color Black
    • Height (Inches) 3 in.
    Product Overview:
    3.00" (76.20 mm) Without Air Valve