Thomas and Betts 142SST Case Hardened Conduit Locknut, Stainless Steel, Rigid/IMC Conduit, 3/4 in. | Graybar Store
     
Thomas and Betts - Case Hardened Conduit Locknut, Stainless Steel, Rigid/IMC Conduit, 3/4 in. - 142SST
+ / - Hover over image to Zoom
Other Views

    Case Hardened Conduit Locknut, Stainless Steel, Rigid/IMC Conduit, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 142SST
    SKU: 25690089
    $2.36
    Checking Pricing
         
    Additional Features:Tightens Without Deformation
    Standard:UL E23018, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 142SST
    • Size 3/4 in.
    • Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure.
    • Type Locknuts
    • UNSPSC 31161716
    • Additional Features Tightens Without Deformation
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      142SST Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Stainless steel conduit locknut is used with 3/4 inch rigid or IMC conduit.