Brady 142747 Brady® Labelizer VersaPrinter Series Indoor/Outdoor Vinyl Labels, 3 in. W x 90 ft. L, Yellow | Graybar Store
     
Brady - Brady® Labelizer VersaPrinter Series Indoor/Outdoor Vinyl Labels, 3 in. W x 90 ft. L, Yellow - 142747
+ / - Hover over image to Zoom
Other Views

    Brady® Labelizer VersaPrinter Series Indoor/Outdoor Vinyl Labels, 3 in. W x 90 ft. L, Yellow

    Manufacturer: Brady
    Manufacturer #: 142747
    SKU: 25807882
    $482.98
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Length:90 ft. L
    Material:Vinyl
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 142747
    • Color Yellow
    • UNSPSC 55121612
    • Length 90 ft. L
    Product Overview:
    Brady® Indoor/Outdoor Vinyl Labels, Acrylic Adhesive Type, Yellow Tape Color, Gloss Finish, 3 in. W x 90 ft. L, 0.004 in. Thickness, 8 to 10 Years Average Outdoor Durability